Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size
Mfr # 801-247
Zoro # G5384951
original price:
$12.56
11% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 2 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 801-247
- Zoro # G5384951
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 2 in x 1/2 in |
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Side A Outside Diameter | 2 13/16 in |
Overall Length | 4 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 2 13/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, Socket, 2 13/16 in, 1/2 in, Female, Socket, 1 1/8 in, 2 in, Female, Socket, 2 13/16 in, Includes Seal No, For Pipe Outside Diameter 2 in, 4 1/16 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size (402250)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (439073)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size (837-337)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- ZORO SELECT 8" Socket PVC Cap Schedule 40 (447080)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- Zoro Select Fittings