Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size
Mfr # 801-292
Zoro # G5326036
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 801-292
- Zoro # G5326036
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
For Pipe Outside Diameter | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Outside Diameter | 3 7/16 in |
Fitting Side A Outside Diameter | 3 7/16 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 6 1/16 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 3 7/16 in, 2 in, Female, Socket, 2 15/16 in, 2 1/2 in, Female, Socket, 3 7/16 in, Includes Seal No, For Pipe Outside Diameter 2 1/2 in, 6 1/16 in Overall Length, 420 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - ORB (4 F5OX-SS)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- ZORO SELECT PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size (1201010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (838-209)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 4 in Pipe Size (06396)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded PVC Union SCH 40 (8114986)
- Zoro Select Fittings