Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size
Mfr # 1401-131
Zoro # G5316254
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 270 psi@73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1401-131
- Zoro # G5316254
- UPC # 025528723033
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 1" x 3/4" |
Pipe Fitting Length | 4.48" |
Fitting Length | 4.48 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 4 1/8 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Barb Size | 1" x 3/4" |
Fitting Side C Outside Diameter | 13/16 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 3/4 In. Barb Size, 1 in, Male, Insert, 1 1/16 in, 3/4 in, Male, Insert, 13/16 in, Includes Seal No, 4 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- WATTS Rubber Kit, Watts Series 800 M4, 1 In (800M4 1 Rubber Kit)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/8 in Pipe Size (819-003)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- ZORO SELECT PVC Wye, Hub, 6 in Pipe Size (1WKW2)
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size (H447010LS)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3/4 in Pipe Size (807-007)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1402168)
- ZORO SELECT PVC Adapter, Insert x Spigot, 3/4 in Pipe Size (460007)
- Zoro Select PVC Pipe Fittings