Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 1436212
Zoro # G5316972
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Insert
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Zoro Select
- MFR # 1436212
- Zoro # G5316972
- UPC # 025528708993
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Fitting Length | 2.8 in |
Pipe Fitting Length | 2.80" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Overall Length | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Barb Size | 1-1/4" |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1-1/4 In. Barb Size, 1 1/4 in, Male, Insert, Includes Seal No, 2 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Low Density-China 1" X 260" (02109)
- BOBRICK Frameless Mirror (942)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-F)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- ZORO SELECT PVC Wye, Hub, 2 in Pipe Size (1WJU1)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (1CNY1)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2-1/2 in Pipe Size (160-509)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 3 in Pipe Size (1WKA4)
- Zoro Select PVC Pipe Fittings