Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size
Mfr # 414101
Zoro # G5277106
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape 90 Degrees Side Inlet Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 414101
- Zoro # G5277106
- UPC # 25528142728
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Fitting Length | 2.04" |
Fitting Length | 2.04 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 1 1/4 in |
Description
90 Degrees Side Inlet Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 1 1/4 in, 1/2 in, NPT, 1 1/16 in, 14, Includes Seal No, 2 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" ID x 7/16" OD (ZUSA-HT-3494)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- ZORO SELECT Street Elbow, 45, 1-1/2 In. (783Y49)
- BECK Standard Black Nipple (0330243247)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size (1WKG3)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 4 in Pipe Size (808-040)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size (855-020)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 3 in Pipe Size (1WJR2)
- Zoro Select Fittings