Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x Socket, 3/4 in x 1/2 in Pipe Size
Mfr # 406101
Zoro # G5277097
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 406101
- Zoro # G5277097
- UPC # 25528718015
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Fitting Length | 1.98 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Fitting Length | 1.98" |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 1 15/16 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/4 in, Includes Seal No, 1 15/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 13)
- OATEY Ice Makr Bx, Metl, 1/4 Turn Coppr Hammr, LL (39140)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1102-L9ABCP)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- ZORO SELECT PVC Sanitary Tee, Socket, 3 in Pipe Size (P400-030)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 4 in Pipe Size (1WJT4)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 4 in Pipe Size (858-040)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007BR)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- Zoro Select Fittings