Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x Socket, 1 1/2 in x 1 in Pipe Size
Mfr # 406211
Zoro # G5276835
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 406211
- Zoro # G5276835
- UPC # 25528713256
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 in |
Fitting Length | 3.73 in |
Pipe Fitting Length | 3.73" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 11/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 1 in, Female, Socket, Includes Seal No, 3 11/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC IntelliFlow)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- JONES STEPHENS 1/2" Black Union (B6570050)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size (1402005)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size (403007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (801-168)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- Zoro Select PVC Pipe Fittings