Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size
Mfr # 407249
Zoro # G5277422
original price:
$4.15
8% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 407249
- Zoro # G5277422
- UPC # 25528141479
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 in |
Fitting Length | 3.78 in |
Pipe Fitting Length | 3.78" |
Pipe Size (Fittings) | 2" x 1" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Overall Length | 3 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Outside Diameter | 2 11/16 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 in, Female, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 3 3/4 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Wall-Mount Supply Elbow (98352-SN)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size (1402131)
- Zoro Select Fittings