Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x FNPT, 1 in x 1/2 in Pipe Size
Mfr # 407130
Zoro # G5277072
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 407130
- Zoro # G5277072
- UPC # 25528141325
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Fitting Length | 2.21 in |
Pipe Fitting Length | 2.21" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 3/16 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 3/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 3/4 in Pipe Size (855-007)
- ZORO SELECT PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size (P105-060)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005BR)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Cap, Socket, 8 in Pipe Size (847-080)
- ZORO SELECT PVC Cap, FNPT, 1/2 in Pipe Size (448005)
- Zoro Select Fittings