Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size
Mfr # 407168
Zoro # G5276844
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 407168
- Zoro # G5276844
- UPC # 25528713379
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in |
Pipe Fitting Length | 2.84" |
Fitting Length | 2.84 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Overall Length | 3 1/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 in, Female, NPT, Includes Seal No, 3 1/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- B & K Ring Hanger Split Copper 1In (C72-100HC)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT PVC Blind Flange, Socket, 3 in Pipe Size (853-030)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (819-012)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- ORBIT PVC-LOCK 1/2"" CAP (33780)
- Zoro Select PVC Pipe Fittings