Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/2 in x 1 in Pipe Size
Mfr # 1407211
Zoro # G5316857
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 1407211
- Zoro # G5316857
- UPC # 25528709532
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 in |
Fitting Length | 3.46 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Fitting Length | 3.46" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Overall Length | 3 7/16 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Barb Size | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 11 1/2 |
Description
90 Degrees Reducing Elbow, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 1 in, Female, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 3 7/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size (05784)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x FNPT, 1/2 in Pipe Size (414005)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- Zoro Select Fittings