Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size
Mfr # 829-585
Zoro # G5326291
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 6 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 829-585
- Zoro # G5326291
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 6 in |
Pipe Size (Fittings) | 8" x 6" |
Fitting Side B Nominal Pipe Size | 6 in |
For Pipe Outside Diameter | 8 in |
Fitting Side A Outside Diameter | 10 in |
Overall Length | 9 1/8 in |
Fitting Side B Outside Diameter | 7 3/4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 10 in, 6 in, Female, Socket, 7 3/4 in, Includes Seal No, For Pipe Outside Diameter 8 in, 9 1/8 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- THRIFCO PLUMBING 1 Inch Male Thread x Slip PVC Adapter SCH 40 (8113178)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (1WJN9)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size (410015)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size (364-337)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (838-168)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size (401125)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (449030)
- Zoro Select Fittings