Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size
Mfr # 429585
Zoro # G5277763
original price:
$59.25
16% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 6 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429585
- Zoro # G5277763
- UPC # 25528137717
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 6 in |
Pipe Size (Fittings) | 8" x 6" |
Pipe Fitting Length | 9.06" |
Fitting Length | 9.06 in |
Fitting Side A Outside Diameter | 9 5/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 9 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Outside Diameter | 7 3/16 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Female, Socket, 9 5/16 in, 6 in, Female, Socket, 7 3/16 in, Includes Seal No, 9 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Cap Cover For Ultramix (010540-0020A)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (29865)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (447010BC)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- Zoro Select Fittings