Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size
Mfr # 829-582FB
Zoro # G5326176
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 829-582FB
- Zoro # G5326176
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 4 in |
Pipe Size (Fittings) | 8" x 4" |
Fitting Pipe Size | 8 in x 4 in |
Overall Length | 9 3/4 in |
Pipe Size | 4 in, 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 10 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 7 3/4 in |
For Pipe Outside Diameter | 8 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 10 in, 4 in, Female, Socket, 7 3/4 in, Includes Seal No, For Pipe Outside Diameter 8 in, 9 3/4 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square Robe Hook (23290-CP)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (25390)
- NVENT CADDY Split Ring Hanger, Size 1/2 In (4550050EG)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size (402334)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 5 in Pipe Size (435050)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size (P323-030)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 2 in Pipe Size (1WKA2)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214068)
- Zoro Select Fittings