Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size
Mfr # 429422
Zoro # G5277702
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 3 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429422
- Zoro # G5277702
- UPC # 25528137670
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 3 in |
Fitting Length | 4.65 in |
Pipe Fitting Length | 4.65" |
Pipe Size (Fittings) | 4" x 3" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Outside Diameter | 5 in |
Overall Length | 4 9/16 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 4 9/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (435060)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (447012)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- Zoro Select PVC Pipe Fittings