Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size
Mfr # 429251
Zoro # G5277693
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429251
- Zoro # G5277693
- UPC # 25528137687
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Fitting Length | 3.13" |
Fitting Length | 3.13 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 1/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, 3 1/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- JONES STEPHENS Steel Nipple Caddy Tray, 1-1/2 in. Size, 30 pc Capacity 19-1/2 in. x 6-1/2 in. x 6-1/2 in. (N70024)
- HARVEY Dishwasher Discharge Hose, 78 in Nominal Size, 50 ft Length, Domestic (093175)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (401288)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (408020)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- Zoro Select Fittings