Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size
Mfr # 830-052
Zoro # G5326307
original price:
$7.23
8% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in x 1/4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 830-052
- Zoro # G5326307
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in x 1/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side B Outside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, NPT, 1 in, 18, 1/4 in, Female, NPT, 7/8 in, 18, Includes Seal No, For Pipe Outside Diameter 3/8 in, 1 1/4 in Overall Length, 460 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" BRONZE SQ HD PLUG NO LEAD (310-182NL)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- CARGILL Cargill Diamond Crystal Bright & Soft 100012407 Salt Pellets, 40 lb Bag (100012407)
- SCHNEIDER ELECTRIC Kel-Pam-1 Spdt 10A @ 115 Vac 24V (KEL-PAM-1)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size (05784)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- ZORO SELECT PVC Coupling, Insert, 2 in Pipe Size (1429-020)
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size (859-015BR)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- Zoro Select Fittings