Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size
Mfr # 837-250
Zoro # G3477135
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 837-250
- Zoro # G3477135
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/4 in |
Pipe Size (Fittings) | 2" x 1-1/4" |
For Pipe Outside Diameter | 2 in |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Hex Size | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Outside Diameter | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 3/4 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 1 1/4 in, Female, Socket, 2 9/16 in, Includes Seal No, For Pipe Outside Diameter 2 in, 1 3/4 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadlatch, 2-3/4" Backset, 1-1/4" L Strike (13-247 626)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-PresFlo Bath Stopper, Chrome (500-PF-PVC-CP)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 1/2 in Pipe Size (1401130)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- Zoro Select PVC Pipe Fittings