Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 3/4 in Pipe Size
Mfr # 437288
Zoro # G5277903
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 437288
- Zoro # G5277903
- UPC # 25528133504
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 3/4 in |
Pipe Fitting Length | 2.33" |
Fitting Length | 2.33 in |
Pipe Size (Fittings) | 2-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 2 1/2 in x 3/4 in |
Fitting Side B Outside Diameter | 3 1/16 in |
Overall Length | 2 1/4 in |
Hex Size | 3 1/16 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Male, Spigot, 2 7/8 in, 3/4 in, Female, Socket, 3 1/16 in, Includes Seal No, 2 1/4 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- KOHLER Spout O-Ring Kit (1145701)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size (837-532)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (817-015)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 80 (8213762)
- Zoro Select Fittings