Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size
Mfr # 437287
Zoro # G5277894
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 437287
- Zoro # G5277894
- UPC # 25528133528
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 1/2 in |
Pipe Size (Fittings) | 2-1/2" x 1/2" |
Fitting Length | 2.33 in |
Pipe Fitting Length | 2.33" |
Hex Size | 3 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 3 1/16 in |
Overall Length | 2 5/16 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Male, Spigot, 2 7/8 in, 1/2 in, Female, Socket, 3 1/16 in, Includes Seal No, 2 5/16 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (439338)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- NDS Union Pvc Ips 3/4 In (U-0750-T)
- Zoro Select Fittings