Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size
Mfr # 837-073
Zoro # G3349367
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 837-073
- Zoro # G3349367
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in x 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
For Pipe Outside Diameter | 1/2 in |
Overall Length | 1 1/16 in |
Hex Size | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Male, Spigot, 13/16 in, 3/8 in, Female, Socket, 1 in, Includes Seal No, For Pipe Outside Diameter 1/2 in, 1 1/16 in Overall Length, 850 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- B & K Basin Faucet, Heavy Duty (120-005NL)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/4 in Pipe Size (806-002)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size (850-025)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- ZORO SELECT PVC Plug, MNPT, 1-1/4 in Pipe Size (450012)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (837-212)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- Zoro Select PVC Pipe Fittings