Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size
Mfr # 438251
Zoro # G5278734
original price:
$1.89
10% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 438251
- Zoro # G5278734
- UPC # 25528718930
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Length | 1.66 in |
Pipe Fitting Length | 1.66" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 5/16 in, 1 1/2 in, Female, NPT, 2 7/16 in, 11 1/2, Includes Seal No, 1 5/8 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.0)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436-012)
- ZORO SELECT PVC Flange, Socket, 8 in Pipe Size (851-080)
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size (801-247)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- Zoro Select Fittings