Shop All PVC Pipe Fittings
This Product is Discontinued
Zoro Select
PVC Reducing Bushing, Sewer Spigot x Hub, 3 in x 1 1/2 in Pipe Size (Discontinued)
Mfr # 40231
Zoro # G6103526
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3 in x 1 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Sewer Spigot x Hub
- Fitting Schedule/Class No Schedule
Product Information
- Brand Zoro Select
- MFR # 40231
- Zoro # G6103526
- UPC # 385610088144
- Country of Origin Unknown
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 1 1/2 in |
Pipe Size (Fittings) | 3" x 1-1/2" |
Fitting Pipe Size | 3 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Bushing, PVC, 3 in, Spigot, 1 1/2 in, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.