Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size
Mfr # 439052
Zoro # G5277955
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in x 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 439052
- Zoro # G5277955
- UPC # 25528712372
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in x 1/4 in |
Fitting Length | 0.9 in |
Pipe Fitting Length | 0.90" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 18 |
Fitting Thread Size A | 18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Overall Length | 7/8 in |
Hex Size | 3/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3/8 in, Male, NPT, 1/2 in, 18, 1/4 in, Female, NPT, 1/2 in, 18, Includes Seal No, 7/8 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- DANCO Sink Spray Hose Clear 48In (10341)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- AMERICAN STANDARD Escutcheon Kit, Metal (M961811-0020A)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- ZORO SELECT PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size (1201010)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (839-212)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- Zoro Select Fittings