Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size
Mfr # 439099
Zoro # G5276896
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/8 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 439099
- Zoro # G5276896
- UPC # 25528712402
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 3/8 in |
Fitting Length | 1.11 in |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Fitting Length | 1.11" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/16 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 3/8 in, Female, NPT, Includes Seal No, 1 1/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- KIPP Tube clamps flange aluminum (K0480.5240)
- KISSLER Spray Head, Most Kitchen Hose Assemblies (88-422)
- PFISTER Pfister Northcott 0X8 Series Valve Trim Polished Chrome (R89-1MGC)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size (436073)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- ZORO SELECT PVC Flange, Spigot, 4 in Pipe Size (856-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- ZORO SELECT PVC Coupling, Insert, 1 in x 1/2 in Pipe Size (1429-130)
- Zoro Select Fittings