Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size
Mfr # 439130
Zoro # G5286495
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 439130
- Zoro # G5286495
- UPC # 25528718954
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Fitting Length | 1.12" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Length | 1.12 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 14 |
Fitting Side B Outside Diameter | 1 5/16 in |
Hex Size | 1 5/16 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Thread Size A | 11 1/2 |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Male, NPT, 1 1/8 in, 11 1/2, 1/2 in, Female, NPT, 1 5/16 in, 14, Includes Seal No, 1 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532C)
- JMF Copper Tubing, 20 ft L, Coil (6363806799806)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/2 Inch X 1/2 Inch NPT Female (FPC880)
- THRIFCO PLUMBING 3/4 X 2 Inch Brass Nipple (5320027)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 3/4 in Pipe Size (464-131)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (402010)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- ZORO SELECT PVC Tee, Insert, 3/4 in Pipe Size (1401-007)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- Zoro Select Fittings