Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size
Mfr # 401422
Zoro # G5277203
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 3 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 401422
- Zoro # G5277203
- UPC # 25528731137
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 3 in |
Pipe Size (Fittings) | 4" x 4" x 3" |
Fitting Length | 7.68 in |
Pipe Fitting Length | 7.68" |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 7 11/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 3 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, 7 11/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon & Gasket Kit (182632BL)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/4 in. Tube, Steel (CN36)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (438338)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- ZORO SELECT PVC, Stainless Steel Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002SR)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ZORO SELECT PVC Solid Flange, FNPT, 4 in Pipe Size (852-040)
- Zoro Select Fittings