Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/4 in Pipe Size
Mfr # 401250
Zoro # G5277237
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 2 in x 1 1/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 401250
- Zoro # G5277237
- UPC # 25528714123
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 2 in x 1 1/4 in |
Pipe Fitting Length | 4.53" |
Fitting Length | 4.53 in |
Pipe Size (Fittings) | 2" x 2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 1 1/4 in, Female, Socket, 2 in, Female, Socket, Includes Seal No, 4 1/2 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- SANI-LAV 20 in W x 31 in L x 18 1/2 in H, Wall Mount, Scrub Sink (532A)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (70LF24301)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (437212)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- ZORO SELECT PVC Plug, MNPT, 2 in Pipe Size (450020)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- Zoro Select Fittings