Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size
Mfr # 401125
Zoro # G5277002
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 401125
- Zoro # G5277002
- UPC # 25528713942
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in x 3/4 in |
Fitting Length | 2.93 in |
Pipe Size (Fittings) | 1" x 3/4" x 3/4" |
Pipe Fitting Length | 2.93" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 2 15/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 3/4 in, Female, Socket, 3/4 in, Female, Socket, Includes Seal No, 2 15/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007SR)
- ZORO SELECT PVC Double Wye, Hub, 1-1/2 in Pipe Size (1WJW1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (838-249)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- Zoro Select PVC Pipe Fittings