Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size
Mfr # 801-168
Zoro # G2951961
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 801-168
- Zoro # G2951961
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Fitting Side C Outside Diameter | 2 1/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 11/16 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 3 15/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 in, Female, Socket, 1 11/16 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 3 15/16 in Overall Length, 520 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Amazon 72" Wall Mounted Gray Vanity With Black Top And Black Handles (CB-MC-72G-BL-2056-BL)
- THRIFCO PLUMBING 1-1/2 Inch x 12 Inch Long Tail Piece Plastic Tubular Flanged Co (4401659)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- KOHLER Hinge Kit (1134260-G9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (897-375-005)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size (1401249)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- Zoro Select Fittings