Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size
Mfr # 401213
Zoro # G5277221
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/2 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 401213
- Zoro # G5277221
- UPC # 025528714055
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/2 in x 2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 2" |
Pipe Fitting Length | 5.13" |
Fitting Length | 5.13 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 5 1/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 in, Female, Socket, 1 1/2 in, Female, Socket, Includes Seal No, 5 1/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- DEARBORN BRASS 35" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x32", SS, Concealed Flange, Satin (DB8932)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-6)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- ZORO SELECT PVC Reducer, Hub, 4 in x 3 in Pipe Size (1WKJ5)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size (1WJY4)
- ZORO SELECT PVC Coupling, Insert, 1 in x 3/4 in Pipe Size (1429-131)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/2 in Pipe Size (850-015)
- Zoro Select Fittings