Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size
Mfr # 402335
Zoro # G5277352
original price:
$13.62
29% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 402335
- Zoro # G5277352
- UPC # 25528714819
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 1 in |
Fitting Length | 5.42 in |
Pipe Fitting Length | 5.42" |
Pipe Size (Fittings) | 3" x 3" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 5 3/8 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 1 in, Female, Socket, 3 in, Female, NPT, Includes Seal No, 5 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Screw Ov Hd .63 (971-9900)
- ZORO SELECT Elbow, 90 Deg, 1 In, FPT x FPT (650733 1)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Color/Finish: White (Z5755-U)
- PFISTER Power Adapter, React A/C Power Adapter Black (952-0080)
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 3 in Pipe Size (1WKL4)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (417020)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 6 in x 4 in Pipe Size (1WKW4)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114560)
- Zoro Select Fittings