Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size
Mfr # 402289
Zoro # G5277404
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 402289
- Zoro # G5277404
- UPC # 25528714758
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 1 in |
Fitting Length | 5.2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1" |
Pipe Fitting Length | 5.20" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 5 3/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 1 in, Female, Socket, 2 1/2 in, Female, NPT, Includes Seal No, 5 3/16 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit, Handle (B50A)
- LEGRIS Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 17)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- ANVIL 1/4" Black Forged Steel Tee Class 3000 (0361119209)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (429338)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1CNX5)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- Zoro Select PVC Pipe Fittings