Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size
Mfr # 402209
Zoro # G5278962
original price:
$3.89
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/2 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 402209
- Zoro # G5278962
- UPC # 25528723705
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Pipe Fitting Length | 3.65" |
Fitting Length | 3.65 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 3 5/8 in |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 2 1/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 1/16 in, 1/2 in, Female, Socket, 2 1/16 in, 1 1/2 in, Female, NPT, 1 in, 14, Includes Seal No, 3 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- ALFI BRAND Polished Chrome 16" Folding Teak Wood Shower Seat Bench (ABS16S-PC)
- ZURN Closet Flange, Deep Bodies, Torque, 4" (CF2984-CI4)
- NANTUCKET SINKS Brushed Nickel Soap Dispenser (NSSD-BN)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (838-212)
- ZORO SELECT PVC Socket Cap, Hub, 2 in Pipe Size (1WKK7)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (438210)
- ZORO SELECT PVC Coupling, Hub, 6 in Pipe Size (1WKW3)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (429060)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- Zoro Select PVC Pipe Fittings