Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size
Mfr # 436169
Zoro # G5275051
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 436169
- Zoro # G5275051
- UPC # 25528718633
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Fitting Length | 2.30" |
Fitting Length | 2.3 in |
Hex Size | 2 3/16 in |
Overall Length | 2 1/4 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1 7/16 in, 11 1/2, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, 2 1/4 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 3 Ft. (Y34-3)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (406010BC)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (436025)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 3 in Pipe Size (06366)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (401338)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- CIRCO 1.5 in. 4 Way LT PVC Pipe Fitting (CI62913)
- Zoro Select PVC Pipe Fittings