Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, Hub, 4 in x 2 in Pipe Size
Mfr # 1WKJ4
Zoro # G0337574
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKJ4
- Zoro # G0337574
- UPC # 012871059513
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 2 in |
Pipe Size (Fittings) | 4" x 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 5 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Details
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Reverse Osmosis Filter Set (FQROPF)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- ZORO SELECT PVC Plug, MNPT, 4 in Pipe Size (450040)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- ZORO SELECT PVC Bullhead Tee, Insert, 1/2 in x 1/2 in x 3/4 in Pipe Size (1401074)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (837-250)
- CHARLOTTE PIPE 4 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1400HA)
- Zoro Select Fittings