Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size
Mfr # 837-337
Zoro # G5326334
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 1 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 837-337
- Zoro # G5326334
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 1 1/2 in |
Pipe Size (Fittings) | 3" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Hex Size | 3 11/16 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 11/16 in |
Overall Length | 2 3/8 in |
Details
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Male, Spigot, 3 1/2 in, 1 1/2 in, Female, Socket, 3 11/16 in, Includes Seal No, For Pipe Outside Diameter 3 in, 2 3/8 in Overall Length, 370 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- PLUMB SHOP BRASSCRAFT MP Lav PopUp Assembly (249-866)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH6)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling (ABTC114)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in Pipe Size (1WKK3)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- CHARLOTTE PIPE 1-1/2 In. Schedule 80 Slip PVC Cap (PVC 08116 1800HA)
- Zoro Select PVC Pipe Fittings