Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 1/2 in Pipe Size
Mfr # 449005
Zoro # G5278533
original price:
$0.55
14% off
new price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 449005
- Zoro # G5278533
- UPC # 25528719142
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1" |
Fitting Length | 1 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 in |
Description
Plug, 1/2 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 1 in Overall Length, 600 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- MOEN Extension Kit (40073BN)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (405007)
- ZORO SELECT PVC Flush Cleanout Plug, MNPT, 4 in Pipe Size (1WKT1)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (839-168)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/2 in x 2 in Pipe Size (436213)
- JONES STEPHENS 4 in. x 4 in. x 3 in. x 3 in. PVC Double Wye (PDY443)
- Zoro Select Fittings