Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, MNPT, 1 in Pipe Size
Mfr # 450010
Zoro # G5278402
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 450010
- Zoro # G5278402
- UPC # 25528719227
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 1.23 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 1.23" |
Outside Diameter | 1 3/8 in |
Thread Size | 1"-11-1/2 |
Nominal Pipe Size | 1 in |
Hex Size | 1 3/8 in |
Overall Length | 1 1/8 in |
Description
Hex Head Plug, 1 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule 40, 1 3/8 in Outside Diameter, 1 1/8 in Overall Length, 450 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In.-11-1/2, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 8 in Pipe Size (435080)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Stainless (RP53881SS)
- KING BROTHERS BALL VLV 1""THREAD (LT-1000-T)
- ZOELLER 4 in. Flanged Ductile Iron Check Valve (6030-0203)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT PVC Coupling, Hub, 1/2 in Pipe Size (54105)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 (429628)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- Zoro Select PVC Pipe Fittings