Shop All PVC Pipe Fittings
Zoro Select
PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size
Mfr # 1212010
Zoro # G5279486
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 90 Degrees Manifold Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Max. Pressure 150 psi at 73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1212010
- Zoro # G5279486
- UPC # 25528776848
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 3.88 in |
Pipe Fitting Length | 3.88" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 3 7/8 in |
Description
90 Degrees Manifold Elbow, PVC, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, Includes Seal No, 3 7/8 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- NVENT CADDY Riser Clamp (EZR0300)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 3/4 in Pipe Size (1429167)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (847-015)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- CHARLOTTE PIPE AND FOUNDRY Bushing 1X3/4 Txt Pvc80 (PVC82002400)
- Zoro Select Fittings