Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size
Mfr # 436005BC
Zoro # G5285052
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 436005BC
- Zoro # G5285052
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1.57 in |
Pipe Fitting Length | 1.57" |
Overall Length | 1 9/16 in |
Hex Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 1 9/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ5)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (409025)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 2 in Pipe Size (8059-020SR)
- OATEY Air Admit Valve 500 Dfu (39223)
- Zoro Select Fittings