Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Insert x MNPT, 2 in Pipe Size
Mfr # 1436-020
Zoro # G5316446
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 170 psi@73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1436-020
- Zoro # G5316446
- UPC # 25528723521
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Fitting Length | 3.21" |
Fitting Length | 3.21 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Barb Size | 2" |
Overall Length | 3 3/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Description
Male Adapter, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 2 1/16 in, 2 In. Barb Size, 2 in, Male, NPT, 2 3/16 in, 11 1/2, Includes Seal No, 3 3/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- MOEN Escutcheon Screws (163WR)
- SLOAN Dv1014A Repair Kit Short Spray Arm (3309077)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541C)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size (1WKF4)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- CHARLOTTE PIPE AND FOUNDRY TRAP P PVC DWV ADJ 2""HXH (PVC00706X0800)
- Zoro Select PVC Pipe Fittings