Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Hub x MNPT, 2 in Pipe Size
Mfr # 1WKG6
Zoro # G3040064
original price:
$1.99
15% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x MNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKG6
- Zoro # G3040064
- UPC # 012871059285
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 1 7/8 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, NPT, 2 3/8 in, 2 in, Female, Socket, 2 11/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Supply 1/2 W/Stop (7638-TT)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 7CB5-S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6158)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- ZORO SELECT PVC Flange, Spigot, 4 in Pipe Size (856-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (837-131)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size (837-420)
- ZORO SELECT PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size (1WKT5)
- Zoro Select PVC Pipe Fittings