Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Hub x MNPT, 1-1/4 in Pipe Size
Mfr # 1WKG9
Zoro # G1505673
original price:
$2.85
10% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x MNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKG9
- Zoro # G1505673
- UPC # 012871059315
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
For Pipe Outside Diameter | 1 5/8 in, 1 7/8 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1 5/8 in, 1 1/4 in, Female, Socket, 1 15/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 5/8 in, 1 7/8 in, 3 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- ZORO SELECT 1/2" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020BSNP)
- SMC Valve, Relief, 3-Port, 3/8, Port 3/8" NPT (VHS30-N03A-Z)
- HAYWARD FLOW CONTROL Butterfly Valve, 2" PVC/EPDM, Lever Handle (BYCS1020E1LGA)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- ZORO SELECT PVC Cap, Socket, 8 in Pipe Size (847-080)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in x 1/2 in Pipe Size (464-101)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- Zoro Select PVC Pipe Fittings