Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size
Mfr # 850-025
Zoro # G1310224
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 850-025
- Zoro # G1310224
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Thread Size | 2-1/2"-8 |
Nominal Pipe Size | 2 1/2 in |
Hex Size | 3 3/8 in |
Outside Diameter | 2 13/16 in |
Overall Length | 1 15/16 in |
Description
Hex Head Plug, 2 1/2 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 2 13/16 in Outside Diameter, 1 15/16 in Overall Length, 210 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 2-1/2 In.-8, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H (Z2UB12PD205UW)
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- JOHN GUEST Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222W-PK10)
- B & K Basin Faucet, Heavy Duty (120-005NL)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 2 in Pipe Size (1WKD2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1402210)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- GENOVA COUPLING 3 X 1 1/2 IN DWV REDUCE (K00985H)
- Zoro Select Fittings