Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 1 in Pipe Size
Mfr # 850-010
Zoro # G2879125
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 850-010
- Zoro # G2879125
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Thread Size | 1"-11-1/2 |
Outside Diameter | 1 1/4 in |
Hex Size | 1 1/2 in |
Overall Length | 1 3/16 in |
Nominal Pipe Size | 1 in |
Description
Hex Head Plug, 1 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 1 1/4 in Outside Diameter, 1 3/16 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- ZORO SELECT 1/2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (463-080)
- ZORO SELECT PVC Plug, MNPT, 2 in Pipe Size (450020)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (408007)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size (1WJY4)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (482015)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV3""STREET (PVC003021200)
- Zoro Select PVC Pipe Fittings