Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 1/2 in Pipe Size
Mfr # 856-005
Zoro # G5326431
original price:
$10.60
21% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 856-005
- Zoro # G5326431
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 3 1/2 in |
Bolt Hole Diameter | 9/16 in |
Overall Length | 1 11/16 in |
Nominal Pipe Size | 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Bolt Circle Diameter | 2 3/8 in |
Description
Van Stone Flange, Raised, 1/2 in Nominal Pipe Size, Spigot, 3 1/2 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 11/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- RHEEM THERMOSTAT (SP21032)
- ZORO SELECT PVC Coupling, Hub, 6 in Pipe Size (1WKW3)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- ZORO SELECT PVC Flange, Spigot, 1 in Pipe Size (856-010)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- LASCO 2 in. Skt CPVC Tee (PV9801020)
- Zoro Select PVC Pipe Fittings