Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 1 in Pipe Size
Mfr # 856-010
Zoro # G5326535
original price:
$9.69
10% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 856-010
- Zoro # G5326535
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 4 13/64 in |
Bolt Circle Diameter | 3 1/8 in |
Nominal Pipe Size | 1 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 4 3/16 in |
Overall Length | 2 1/16 in |
Description
Van Stone Flange, Raised, 1 in Nominal Pipe Size, Spigot, 4 3/16 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 2 1/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- THRIFCO PLUMBING Heavy-Pattern Copper Body Dishwasher Air Gap Assembly with Chrome Cap (9401808)
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- JONES STEPHENS Side-Mount Tank Lever F/Kohler CP (T01016L)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size (1CNY3)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 3/4 in Pipe Size (1413-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 4 In. X 3 In. Reducing Tee-Wye PVC Tee (PVC 00502 1800HA)
- Zoro Select Fittings