Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size
Mfr # 1402010
Zoro # G5316613
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Adapter Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 1402010
- Zoro # G5316613
- UPC # 25528723071
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 4.78" |
Fitting Length | 4.78 in |
Fitting Side C Nominal Pipe Size | 1 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size C | 11 1/2 |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Outside Diameter | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Barb Size | 1" |
Description
Female Adapter Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 in, Male, Insert, 1 1/16 in, 1 in, Female, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 4 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (898-375-007)
- LEGEND VALVE 4" COPPER 45 ELBOW (450-031)
- PARKER Hollow Hex Plug, 316 SS, 1/2 in, Male SAE (8 HP5ON-SS)
- MECLINE 1/2" FNPT Spring Check Valve (CV3-40012)
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size (1436168)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size (1WKK6)
- Zoro Select PVC Pipe Fittings