Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size
Mfr # 1402210
Zoro # G5316735
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/2 in x 3/4 in
- Specific Fitting Shape Adapter Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 1402210
- Zoro # G5316735
- UPC # 025528710187
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Length | 4.87 in |
Pipe Fitting Length | 4.87" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 7/8 in |
Barb Size | 1-1/2" |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Description
Reducing Adapter Tee, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 3/4 in, Male, Insert, 1 5/8 in, 1 1/2 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 4 7/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE & FOUNDRY. 4 PVC DWV Cap (PVC 00116 1200HA)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- GOODMAN M0501301 Grommet-Pipe (M0501301)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size (H401015LS)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- BLUE TWISTER Irrigation Plug 1-1/2 (ABTP112)
- Zoro Select Fittings